Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #91505488EB/M

Arc Flash Protection Kit, Medium, 12 cal/cm-sq HRC 2, Cotton/Nylon Clothing

SKU # 61631416644

Compare

Maximum number of products selected.
Type: Arc Personal Protection Kit
ATPV: 12 cal/cm sq.
PPE Category: 2
Size: Medium
Rating: 12 cal/cm2 HRC 2
Material: Cotton/Nylon (Clothing), Polycarbonate (Arc Shield)
Contents: Dual Certified Coverall, Hard Hat, Arc Shield, Balaclava, Safety Glasses, Back Pack
Listings: NFPA 70E 2012