The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #9150-52821/5X

Arc Flash Protection Kit, 5X-Large, 25 cal/cm-sq HRC 3, Cotton/Nylon

SKU # 61631498447
Type: Arc Personal Protection Kit
ATPV: 25 cal/cm sq.
PPE Category: 3
Size: 5X-Large
Rating: 25 cal/cm2 HRC 3
Material: Cotton/Nylon (Clothing and Hood)
Contents: Coverall, Arc Hood, Hard Hat, Safety Glasses, Back Pack
Listings: NFPA 70E 2012

Arc Flash Kits: Type - Arc Personal Protection Kit; Size - 5X-Large; Contents - Coverall, Arc Hood, Hard Hat, Safety Glasses, Back Pack; Rating - 25 cal/cm-sq HRC 3; Material - Cotton/Nylon (Clothing and Hood) ; Listings - Meets NFPA 70E 2012