Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #9100-2110D/M

Flame Resistant Coverall, Khaki, Medium, Elastic Waist, Stand-Up Collar, 7 oz Cotton and Nylon

SKU # 61631415116
Type: Coverall
ATPV: 8.5 cal/cm sq.
PPE Category: 2
Protection: Flame Resistant
Size: Medium, 40 to 42 in. Chest, 36 to 38 in. Waist, 32 in. Inseam
Style: Elastic Waist, Stand-Up Collar
Material Type: Cotton and Nylon
Material Specification: 7 oz
Color: Khaki
Closure: Hook and Loop
Rating - Arc Data: ATPV 8.5 cal/cm sq.
Pockets: (2) Waist
Test Listings: ASTM F 1506-2010a, NFPA 1975-2009, 2112-2012, 70E 2012
Package Quantity: 18