Menu Search
Search
STEEL GRIP #AC111136-40H-3X

Safety Coat, 3X-Large, Aluminized Carbon/Kevlar®, Hooded

SKU # 40042399978 Manufacturer Series: 1136
Type: Safety Coat
Hood: Hooded
Protection: Radiant Heat, Molten Metal and Sparks
Size: 3X-Large
Length: 40 in.
Material: Aluminized Carbon/Kevlar®
Lining: Lined
Material Specification: 14 oz.
Closure: Covered Snap