Menu Search
Search
SALISBURY #ACC1132BL2X

Hooded Jacket Navy Blue 2X-Large

SKU # 78917996729 Manufacturer Series: Pro-Wear

Compare

Maximum number of products selected.
Type: Jacket
ATPV: 12 cal/cm sq.
PPE Category: 2
Hood: Hooded
Protection: Arc Flash Resistant
Size: 2X-Large
Material - Outer: Cotton
Material Specification: 7-oz Cotton Outer
Material Color: Navy Blue
Closure: Hook and Loop
Rating - Arc Data: ATPV 12 cal/cm sq.
Test Listings: NFPA 70E and ASTM 1506 Compliant

Salisbury line of Pro-Wear arc flash protective apparel has expanded to include HRC2 coat and pant kits. These new kits provide everything needed for eye, face, head and body protection and are available in several configurations to make ordering easier and more convenient. As with all products that carry the Salisbury by Honeywell Pro-Wear name, the HRC2 coat and pant kits are made from industry leading materials. The HRC2 coat and pant kits contain premium grade garments that offers increased breathability and comfort.

Additional Info: 32 in. Length, Fits Chest Size: 50 to 52 in.