Menu Search
Search
ANSELL #66-662-XXL

AlphaTec® Polyester Bib Hook and Loop Closure Straps

SKU # 07649097857
Type: Polyester Bib
Support: Hook and Loop Closure Straps
Canopy Size: 2X-Large
Material: CPC Polyester Trilaminate
Color: Red
Listings: NFPA 1992 (Edition 2012)

Additional Info: Double Front Flap, Liquid chemical splash protection with penetration data for more than 70 chemicals