Menu Search
Search
ANSELL #56-512

AlphaTec® Chemical Resistant Apron, 33 in. W x 45 in. L, Hycar

SKU # 07649097923 Manufacturer Series: 56-500
Type: Chemical Resistance Apron
Support: Durable Sealed Grommets
Dimensions: 33 in. W x 45 in. L
Thickness: 19 mil, Reinforced
Material: Hycar
Color: Black

Apron; Chemical Resistant; 33 in. Width x 45 in. Length; Black 19 mil, Reinforced Hycar; Durable Sealed Grommets Attachment

  • These poly/cotton-reinforced aprons feature a 17-19 mil Hycar nitrile blend on poly/cotton backing with sewn edge finish and over users a tough combination of chemical splash protection and flexible comfort even in cold conditions
  • 2 piece 48 in. ties and sealed grommets provide a durable\, consistent and adjustable fit on all sizes and styles
  • Wherever oil\, grease and chemicals are present\, Ansell aprons help workers keep clean and protected from harmful contact
  • Hycar aprons are a tough nitrile blend\, ideal for grease and animal fats. They are also excellent in cold conditions
  • The Hycar construction is traditionally tougher and more cut\, abrasion and puncture resistant than neoprene but is still flexible for the toughest jobs
  • Coated poly/cotton reinforcement is easy to clean
  • Sealed grommets allow for size adjustment without tear-out