Menu Search
Search
ANSELL #5680245

AlphaTec® Bib Apron, 45 in., Enduro2000™ Polyurethane, Blue

SKU # 07649095504
Type: Chemical Resistant Bib Apron
Size: L: 45 in.
Thickness: 8 to 9 mil
Material: Enduro2000™ Polyurethane
Color: Blue