Menu Search
Search
ANSELL #56-003-44

Apron, Vinyl/PVC, Clear, 35 x 45in. Canopy

SKU # 07649098761
Type: Apron
Canopy Size: 35 x 45 in.
Material: Vinyl, PVC
Color: Clear

Reusable vinyl aprons are ideal for general purpose tasks and liquid protection. 8 mil vinyl aprons are resistant to chemicals fats oils and grease. Aprons have sewn edges and cotton ties. Meets FDA standards for food contact. Price per dozen.