Menu Search
Search
ANSELL #56-510-45

Apron, Hycar, Yellow, 35 x 45in. Canopy

SKU # 07649098739
Type: Heavyweight Apron
Canopy Size: 35 x 45 in.
Material: Hycar
Color: Yellow

This full-cut apron provides effective protection during jobs such as food processing meat packing chemical processing and industrial maintenance. Apron is made of yellow Hycar rubber over 18 ounce cotton and polyester and is designed to resist abrasion animal fats grease and chemicals. Apron stays flexible even in cold weather.