Menu Search
Search
ANSELL #57-003

Apron, Denim, Blue, 28 x 36in. Canopy

SKU # 07649098882
Type: Shop Apron
Canopy Size: 28 x 36 in.
Material: Denim
Color: Blue

Protect work clothes from everyday wear and tear. 14 oz. denim Bib Aprons measure 28" X 36". Machine washable.