Menu Search
Search
ANSELL #5640045

AlphaTec® Apron, Bib; Vinyl PVC, Nylon; Yellow; 16-17mil; 35 x 45 in

SKU # 07649094979
Type: Bib Apron
Size: 35 x 45 in.
Thickness: 16-17mil
Material: Vinyl PVC, Nylon
Color: Yellow

Lightweight nylon-reinforced neoprene apron with a sewn edge finish features sealed grommets with two-piece 48-inch ties. Provides users a combination of chemical splash protection and flexible comfort.