Menu Search
Search
PANDUIT #PSL-CL110

Cord Lockout Device, 120V AC Cord Plug, 3/8 in. Shackle Dia, 2.00 in. L x 3.5 in. W x 2 in. H

SKU # 07498324141
Type: Single Plug
Size: 2 x 2 x 3-1/2
For Use With: Electrical Plugs
Shackle Diameter: 3/8 in.
Plug Size: 120V AC Cord

Electrical Plug Lockouts: Lockout Type - Single Plug; Plug Size - 120V AC Cord; Shackle Dia. Max. - in - 3/8; Size - 2 x 2 x 3-1/2