Menu Search
Search
IDEAL #44-829

Lockout, Cable, Steel, 6 ft Plastic Coated Cable

SKU # 78325057576
Type: Cable Lockout
Material: Steel
Size: 6 ft. Cable
For Use With: Multi-Use

Multi-Use Lockouts: Type - Cable Lockout; Size - 6 ft-Cable; Material - Steel; Additional Information - Cable Material: Plastic Coated

Additional Info: Cable Material: Plastic Coated