Menu Search
Search
BRADY #65966

Circuit Breaker Lockout, Single-Handle 480/600V Breaker, 0.28 in. Dia Shackle

SKU # 75447365966
Type: Circuit Breaker Lockout
For Use With: Circuit Breakers
Shackle Diameter: 0.28 in.
Breaker Type: Single-Handle 480/600V
Installation: Thumbscrew, Clamp-on

Circuit Breaker Lockouts: Lockout Type - Circuit Breaker Lockout; Breaker Type - Single-Handle 480/600V; Installation - Thumbscrew, Clamp-on; Shackle Dia. Max. - in - 0.28 in; Additional Information - Pkg: 6

Additional Info: Pkg: 6