Menu Search
Search
BRADY #BS07A-RD

Prinzing Ball Valve Lockout Device, 1/2 -2-1/2 in., Polypropylene, Red

SKU # 75447345341
RoHS Compliant
Type: Ball Valve Lockout
Material: Polypropylene
Color: Red
For Use With: Gate-Ball Valves
Valve Size: 1/2 in. - 2-1/2 in.