The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
MASTER LOCK #2KALF-0404

Tumbler Padlock, Laminated Brass, 5/16 in. x 1-1/2 in.

SKU # 78164991404
Type: Tumbler Padlock
Material - Body: Laminated Brass
Material - Shackle: Steel
Mechanism: Cylinder, 4 Pin
Shackle Length or Clearance: 1-1/2 in.
Shackle Diameter: 5/16 in.
Color: Brass
Body Width: 1-3/4 in.
Material Specification: Laminated Brass Body, Hardened Steel Shackle
Packaging: 24/Carton

The Master lock No. 2KALF laminated brass padlock, keyed alike multiple locks open with the same key features a 1-3/4 in. (44mm) wide laminated brass body offering excellent corrosion resistance, making this lock ideal for marine and other harsh environments. The 1-1/2 in. (38mm) tall, 5/16 in. (8mm) diameter hardened steel shackle provides excellent cut resistance. Dual locking levers provide extra pry resistance and the 4-pin W1 cylinder helps prevent picking. Keyed alike padlocks available to order to match other locks with the W1 cylinder.