Menu Search
Search
BRADY #LK627E-SK-NS

Lockout Belt Pack, Nylon, (2) Danger Tags

SKU # 75447363174
Warning – California Prop 65
Kit Type: Standard Lockout Belt Pack
Case/​Storage Type: Nylon
Padlocks: (1) SafeKey 1-1/2 in. Shackle KD Red Nylon Lockout Padlock
Lockout Hasps: (1) 1-1/2 in. Steel Lockout Hasp
Tags: (2) Danger Tags
Contents: (1) Lockout Keychain, (1) 45614 Lockout Pouch and (2) 44761 7 in. Cable Ties

Personal lockout kits come equipped with keyed-alike padlocks, allowing all the locks in a kit to be opened with a single key. This simplifies key management and ensures that employees can quickly and easily find the right key. For kits containing padlocks that are keyed different (each padlock has its own unique key), see the standard lockout kits on previous pages. Or select a personal lockout kit without padlocks, and purchase the padlocks separately.

Warning – California Prop 65

Warning: The California Office of Environmental Health Hazard Assessment is establishing this website to provide the public with information on chemicals, products and locations often associated with Proposition 65 warnings. These warnings inform Californ

To learn more about Prop 65, visit www.P65Warnings.ca.gov.