Menu Search
Search

PANDUIT

Wire Marker; Acetal; For Wire 0.23 to 0.37 in.

(47 Product Options) Manufacturer Series: PCA
  • Type: Wire Marker, Pre-printed
  • Style, Mounting: Chevron cut, Push-on Application Wand
  • Material: Acetal, Non-Adhesive
  • Color of Marker: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wire Marker, Pre-printed
Style, Mounting: Chevron cut, Push-on Application Wand
Material: Acetal, Non-Adhesive
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.23 to 0.37 in. (5.8 to 9.4mm)
Wire AWG: 6 to 3 AWG
  • Indoor/outdoor rated
  • Excellent resiliency to oils and solvents
  • Embossed legend