Menu Search
Search
PANDUIT #PCA23-0

Wire Marker; Acetal; For Wire 0.23 to 0.37 in.; Legend: 0

SKU # 07498393863 Manufacturer Series: PCA
RoHS Compliant
View more versions of this product
Legend: 0
Quantity: 20 per Wand, 60 per Package
Type: Wire Marker, Pre-printed
Style, Mounting: Chevron cut, Push-on Application Wand
Material: Acetal, Non-Adhesive
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.23 to 0.37 in. (5.8 to 9.4mm)
Wire AWG: 6 to 3 AWG

Additional Info: Temperature Range: -22° to +194°F (-30° to +90°C)