Menu Search
Search
BRADY #SCN18-3

ClipSleeve™ Wire Marker, Pre-printed; Nylon; Push on; 10 to 8 AWG; Legend: 3

SKU # 66282033303 Manufacturer Series: Size 18
RoHS Compliant
View more versions of this product
Legend: 3
Type: Pre-printed Wire Marker
Style, Mounting: Split Sleeve, Push On
Material: Nylon
Color of Marker: White
Color of Legend: Black
Outside Diameter: 0.181 to 0.232 in. (4.60 to 5.89mm)
Wire AWG: 10 to 8 AWG
Quantity: 300/Pack

Additional Info: 10 wands to a package