Menu Search
Search
WEIDMUELLER #1025220000

Wire Marker; Polyamide; White; 12.5 x 12mm; Legend: Blank

SKU # 78069814959 Manufacturer Series: SFC
RoHS Compliant
Type: Wire Marker Card
Material: Polyamide 66
Marker Width: 12.5mm
Marker Length: 12mm
Legend - Other: Blank
Marker Quantity per Legend: 80
Color of Background: White

Wire Marker Cards: Type - Wire Marker Card; Material - Polyamide 66; Marker Width - 12.5mm; Marker Length - 12.0mm; Marker Legend - Blank; Marker Quantity per Legend - 80; Color of Background - White; Additional Information - Temperature Range: -40 to 212 deg F(-40 to 100 deg C); Manufacturer Model - SFC

Additional Info: Temperature Range: -40 to 212 deg F(-40 to 100 deg C)