Menu Search
Search
BRADY #WM-1250-1274-PK

Wire Marker; Vinyl; White; 1.5 in. long; Legend: 1250 to 1274

SKU # 66282090838 Manufacturer Series: WM
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Length: 1.50
Legend - Number: 1250 to 1274
Marker Quantity per Legend: 1
Color of Legend: Black
Color of Background: White

Additional Info: Finish: Matte