Menu Search
Search
BRADY #WM-79-PK

Wire Marker; Vinyl Cloth; Repositionable; 1.5 x 0.5 in.; White Bkgd; Legend: 79

SKU # 66282091322 Manufacturer Series: B-500
View more versions of this product
Color of Background: White
Legend - Number: 79
Color of Legend: Black
Type: Pre-printed Wire Marker
Material: Vinyl Cloth
Marker Width: 0.5 in.
Marker Length: 1.5 in.
Marker Quantity per Legend: 36 Markers per Card
Temperature Range: -40° to +176°F

Additional Info: Finish: Matte, Repositional Rubber Adhesive