Menu Search
Search
BRADY #WM-384-PK

Wire Marker; Vinyl; 1.5 x 0.5 in.; Legend: 384

SKU # 66282091204 Manufacturer Series: B-500

Compare

Maximum number of products selected.
View more versions of this product
Legend - Number: 384
Type: Pre-printed Wire Marker
Material: Vinyl Cloth
Marker Width: 0.5 in.
Marker Length: 1.5 in.
Marker Quantity per Legend: 25 Markers per Card
Color of Legend: Black
Color of Background: White
Temperature Range: -40° to +176°F

Additional Info: Finish: Matte, Repositional Rubber Adhesive