The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
BRADY #WM-154-PK

Wire Marker; Vinyl; 1.5 x 0.5 in.; Legend: 154

SKU # 66282090891 Manufacturer Series: B-500
View more versions of this product
Legend - Number: 154
Type: Pre-printed Wire Marker
Material: Vinyl Cloth
Marker Width: 0.5 in.
Marker Length: 1.5 in.
Marker Quantity per Legend: 25 Markers per Card
Color of Legend: Black
Color of Background: White
Temperature Range: -40° to +176°F

Additional Info: Finish: Matte, Repositional Rubber Adhesive