Menu Search
Search
ABB INSTALLATION PRODUCTS #WCOR34-66S

Thomas and Betts Wire Marker; Vinyl; Orange; 0.25 x 1.5 in.; Legend: 34 to 66

SKU # 78621006527 Manufacturer Series: E-Z-Code
Type: Wire Marker Card
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Legend - Number: 34 to 66
Marker Quantity per Legend: 1
Color of Legend: Black
Color of Background: Orange