Menu Search
Search
PANDUIT #PSCB-12Y

Wire Marker Book, Blank, Write-On Legend, 0.50 in. W x 1.50 in. L, Vinyl, Self-Laminating

SKU # 07498343177 Manufacturer Series: PSCB
RoHS Compliant
Type: Wire Marker Book
Material: Vinyl, Self-Laminating
Marker Width: 0.50
Marker Length: 1.50
Legend - Other: Blank (Write-on)
Marker Quantity per Legend: (180) Blank

Wire Marker Books: Type - Wire Marker Book; Material - Vinyl, Self-Laminating; Marker Width - 0.50; Marker Length - 1.50; Marker Legend - Blank, Write-On; Marker Quantity per Legend - (180) Blank; Additional Information - Field Color: White; Manufacturer Model - PSCB

Additional Info: Field Color: White