Menu Search
Search
LEM PRODUCTS #IPWM14

Wire Marker Book Vinyl Cloth 0-45

SKU # 78135210614
Type: Wire Marker Book
Material: Vinyl Cloth
Marker Width: 0.25
Marker Length: 1.50
Legend - Number: 0 to 45
Marker Quantity per Legend: (10) 0-45

Additional Info: Field Color: White. Legend Color: Black