Menu Search
Search
PANDUIT #PST-5

Self-Laminating Tag, Blank, 5.75 in. L x 3.50 in. W Marker, Semi-Rigid Vinyl with Polyester, White

SKU # 07498371384
RoHS Compliant
Type: Identification Tags
Marking - Legend: Blank
Marker Length: 5.75 in.
Marker Width: 3.5 in.
Material: Semi-Rigid Vinyl with Polyester
Colors: White
Attachment Type: Grommet
Package Quantity: 25

Lockout Tags: Type - Identification Tags; Marking - Legend - Blank; Marker Length - 5.75 in.; Marker Width - 3.50 in.; Material - Semi-Rigid Vinyl with Polyester; Colors - White; Attachment Type - Grommet; Package Quantity - 25; Additional Information - Front and Back Side Lamination with Ties

Additional Info: Front and Back Side Lamination with Ties