Menu Search
Search
ZING ENTERPRISES #2095

Sign, Equipment; DANGER-DO NOT OPERATE; Plastic; LxH: 14 x 10 in.

SKU # 43015898801

Compare

Maximum number of products selected.
View more versions of this product
Length: 14 in.
Height: 10 in.
Type: Green Equipment Sign
Marking - Legend: Danger - Do Not Operate This Machinery Unless Authorized
Material: Plastic

Communicate with your employees and provide them with critical workplace information. These signs that are made out of high-quality 70 percent post-consumer recycled Plastic.