Menu Search
Search
PANDUIT #PPS0305D70

Sign, Safety; Polyester; LxH: 5 x 3.5 in.

SKU # 07498342638
RoHS Compliant
Type: Safety Sign
Marking - Legend: DANGER - ELECTRICAL EQUIPMENT AUTHORIZED PERSONNEL ONLY
Material: Polyester
Mounting: Adhesive
Length: 5 in.
Height: 3.5 in.
Color - Legend: Red and Black
Color - Background: White
Quantity: 1/Card