Menu Search
Search
PANDUIT #PPS1420N443

Sign, Safety; Polyester; LxH: 20 x 14 in.

SKU # 07498370407
RoHS Compliant
Type: Safety Sign
Marking - Legend: NOTICE
Material: Polyester
Mounting: Adhesive
Length: 20 in.
Height: 14 in.
Color - Legend: Blue and Black
Color - Background: White
Quantity: 1/Card

Additional Info: Pre-Printed, Operating Temperature: -40 to 135 deg C