Menu Search
Search
PANDUIT #PVS006006GAT

Sign, Hazard; Symbol: Rhombus with Exclamation

SKU # 07498372075
RoHS Compliant
Type: Hazard Sign
Marking - Symbol: Rhombus with Exclamation
Material: Polyester
Mounting: Adhesive
Length: 0.63 in.
Height: 0.63 in.
Color - Legend: Red and Black
Color - Background: White
Quantity: 36/Card

Additional Info: GHS Pre-Printed