Menu Search
Search
PANDUIT #PRS1014D72

Safety Warning Sign; Polyethylene; 14 in. x 10 in.

SKU # 07498391731 Manufacturer Series: PRS
Type: Safety Warning Sign
Marking - Legend: Danger - High Voltage
Material: Rigid Polyethylene
Length: 14 in.
Height: 10 in.
Color - Legend: White and Black
Color - Background: Red and Black Upper, White Lower

Safety and Information Signs-Labels-Flags: Type - Safety Warning Sign; Marking - Legend - Danger - High Voltage; Material - Rigid Polyethylene; Size - Length - 14.00 in; Size - Height - 10.00 in; Color - Legend - White & Black; Color - Background - Red & Black Upper, White Lower; Manufacturer Series - PRS