Menu Search
Search
PANDUIT #PESW-B-8Y

Safety Warning Label; Vinyl; Adhesive; 1 in. x 0.78 in.

SKU # 07498343097
RoHS Compliant
Type: Safety Warning Label
Marking - Legend: CAUTION - LASER BEAM
Marking - Symbol: ISO Caution-Lazer Beam
Material: Vinyl
Mounting: Adhesive
Length: 1 in.
Height: 0.78 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 10

Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Legend - CAUTION - LASER BEAM; Marking - Symbol - ISO Caution-Lazer Beam; Material - Vinyl; Mounting - Adhesive; Size - Length - 1.00 in. ; Size - Height - 0.78 in. ; Color - Legend - Black; Color - Background - Yellow; Quantity - 10; Additional Information - Triangle Shape

Additional Info: Triangle Shape