The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
PANDUIT #PESW-A-8Y

Safety Warning Label; Vinyl; Adhesive; 0.5 in. x 0.5 in.

SKU # 07498343073 Manufacturer Series: PESW
RoHS Compliant
Type: Safety Warning Label
Marking - Symbol: ISO Caution-Lazer Beam
Material: Vinyl Film
Mounting: Self Adhesive
Length: 0.5 in.
Height: 0.5 in.
Color - Legend: Black
Color - Background: Yellow
Quantity: 10

Safety and Information Signs-Labels-Flags: Type - Safety Warning Label; Marking - Symbol - ISO Caution-Lazer Beam; Material - Vinyl Film; Mounting - Self-Adhesive; Size - Length - 0.50 in; Size - Height - 0.50 in; Color - Legend - Black; Color - Background - Yellow; Quantity - 10; Additional Information - Shape: Triangular; Manufacturer Series - PESW

Additional Info: Shape: Triangular