Menu Search
Search
PANDUIT #PRS1014D128

Safety Machine/Operational Sign; Polyethylene; 14 in. x 10 in.

SKU # 07498362382
RoHS Compliant
Type: Safety Machine/Operational Sign
Marking - Legend: DANGER - STAY CLEAR
Material: Rigid Polyethylene
Length: 14 in.
Height: 10 in.
Color - Legend: White and Black
Color - Background: Black, Red Upper, White Lower
Quantity: 1/Card

Safety and Information Signs-Labels-Flags: Type - Safety Machine/Operational Sign; Marking - Legend - DANGER - STAY CLEAR; Material - Rigid Polyethylene; Size - Length - 14.00 in. ; Size - Height - 10.00 in. ; Color - Legend - White and Black; Color - Background - Black, Red Upper, White Lower; Quantity - 1/Card