Menu Search
Search
LA-CO INDUSTRIES #26700

Markal® Temperature Indicating Label, 23mm L x 45mm H

SKU # 04861526700 Manufacturer Series: Series 4
Type: 4 Level Irreversible Temperature Indicating Label
Marking - Legend: TEMPERATURE MONITOR - 38°C 43°C 49°C 54°C 100°F 110°F 120°F 130°F
Marking - Symbol: Circle
Marking - Other: CENTERS TURN BLACK AT RATING SHOWN
Shape: Rectangle
Mounting: Self Adhesive
Length: 23mm
Height: 45mm
Color - Legend: Black
Color - Background: White
Quantity: 10