Menu Search
Search
CARROT-TOP INDUSTRIES #AA145

Beacon Flag, American; 200 Denier Nylon; LxH: 60 x 114 in.

SKU # 43615298999
Type: American Flag
Marking - Symbol: Stars and Stripes
Material: 200 Denier Nylon
Length: 60 in.
Height: 114 in.
Color - Background: Red, White and Blue

Safety and Information Signs-Labels-Flags: Type - American Flag; Marking - Symbol - Stars and Stripes; Material - 200 Denier Nylon; Size - Length - 60.00 in.; Size - Height - 114.00 in. H; Color - Background - Red, White and Blue; Additional Information -

Additional Info: Brass Grommets, 4 Row Fly End Stitching, Embroidered Stars