Menu Search
Search
BRADY #43023

Sign, Chemical; DANGER HIGH PRESSURE GAS; Aluminum; LxH: 10 x 7 in.

SKU # 75447343023
Type: Chemical Hazardous Material Sign
Marking - Legend: Danger High Pressure Gas Line
Material: Aluminum
Length: 10 in.
Height: 7 in.
Color - Legend: Black and Red
Color - Background: White
Quantity: 1

Additional Info: Language: English