Menu Search
Search
BRADY #37851B

BradyGlo Safety Information Sign; Plastic/Steel; Mouting Hole; 15 in. x 8 in.

SKU # 75447337851
Type: Safety Information Sign
Marking - Legend: Exit
Material: Photoluminescent Plastic, Steel Frame
Mounting: Mounting Holes
Length: 15 in.
Height: 8 in.
Color - Legend: Glow Green
Color - Background: Black
Quantity: 1

Safety and Information Signs-Labels-Flags: Type - Safety Information Sign; Marking - Legend - Exit; Material - Photoluminescent Plastic, Steel Frame; Mounting - Mounting Holes; Size - Length - 15.00 in; Size - Height - 8.00 in; Color - Legend - Glow Green; Color - Background - Black; Quantity - 1; Additional Information - Glow-in-the-Dark Exit Sign, Wall mount, Single face, Punch out Chevrons; Manufacturer Series - BradyGlo™

Additional Info: Glow-in-the-Dark Exit Sign, Wall mount, Single face, Punch out Chevrons