Menu Search
Search
BRADY #4028-B

BradySnap-On Marker, Pipe; CITY WATER; 1-1/2 to 2-3/8 in.

SKU # 75447341647
Type: Pipe Marker
Marking - Legend: CITY WATER
Marking - Symbol: Directional Arrows
Material: Plastic
Height: 1-1/2 to 2-3/8 in.
Color - Legend: White
Color - Background: Green
Quantity: 1

BradySnap-On® Pipe Markers are ideal for indoor and outdoor use. May be applied to dirty, oily, greasy or rough surfaces. Installs quickly and easily in older facilities or new construction. All stock markers meet ASME (ANSI) Standard. Pipe Markers are lightweight and durable and can be removed and reapplied in other areas.