Menu Search
Search
BRADY #THTEP-196-593RD

Labels, Raised Panel Push Button; EMERGENCY STOP; Polyester; White on Red; 2.36 in. Dia.; Hole dia.: 1.20 in.

SKU # 66282089660 Manufacturer Series: THTEP

Compare

Maximum number of products selected.
Type: Raised Panel Push Button Labels
Marking - Legend: EMERGENCY STOP
Material: Polyester
Shape: Circular
Mounting: Adhesive
Length: 2.36 in. Dia.
Color - Legend: White
Color - Background: Red
Quantity: 25/Pk.

Additional Info: Hole dia.: 1.20 in.