Menu Search
Search
BRADY #PS-094-2-WT-SC-2

Label, Barcode Identification; WARNING; LxH: 1.5 x 0.75 in.

SKU # 66282098890
RoHS Compliant
Warning – California Prop 65 View more versions of this product
Height: 0.75 in.
Length: 1.5 in.
Type: Barcode Identification Label
Marking - Legend: Warning
Marking - Symbol: Exclamation/Triangle
Material: Glossy Polyester
Mounting: Permanent Adhesive
Color - Background: White

Warning – California Prop 65

WARNING: Cancer - www.p65warnings.ca.gov

To learn more about Prop 65, visit www.P65Warnings.ca.gov.