Menu Search
Search
ACCUFORM MANUFACTURING #MFPR008VA

Sign, Personal Protection; LxH: 14 x 10 in.; Aluminum

SKU # 84664295509
Type: Personal Protection Sign
Marking - Legend: Danger Fall Protection Required In This Area
Material: Aluminum
Length: 14 in.
Height: 10 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Aluminum Signs are ideal for indoor and outdoor applications. Signs offer superior abrasion and chemical resistance and feature rounded corners