Menu Search
Search
ACCUFORM MANUFACTURING #MPPE318VP

Sign, Personal Protection; LxH: 10 x 7 in.; Plastic

SKU # 84664296164
Type: Personal Protection Sign
Marking - Legend: Warning - Hard Hat Area
Material: Plastic
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Plastic Signs are for medium-duty indoor and sheltered outdoor applications. They work best on flat surfaces but are flexible enough to mount on slightly curved areas. They offer good impact resistant and feature rounded corners and mounting holes. Service temperature range is -90 - 168 deg F. Signs will last up to 2 years outdoors.

Additional Info: Signs will last up to 2 years outdoors