Menu Search
Search
ACCUFORM MANUFACTURING #MPPE810VS

Sign, Personal Protection; Adhesive Vinyl; LxH: 14 x 10 in.

SKU # 84664294913
Type: Personal Protection Sign
Marking - Legend: Notice Eye Protection Must Be Worn When Grinding
Material: Adhesive Vinyl
Length: 14 in.
Height: 10 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Vinyl Signs features are ideal for light-duty and indoor applications. Mount signs to curved areas such as polls pipes and barrels. Signs are m