Menu Search
Search
ACCUFORM MANUFACTURING #MCSPC36BVP

Sign, Fall Protection; CAUTION-SLIPPERY WHEN WET; Plastic

SKU # 84664294362
Type: Fall Protection Sign
Marking - Legend: Caution - Slippery When Wet
Material: Plastic
Mounting: Mounting Holes
Length: 10 in.
Height: 7 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Plastic Signs are for medium-duty indoor and sheltered outdoor applications. They work best on flat surfaces but are flexible enough to mount on slightly curved areas. They offer good impact resistant and feature rounded corners and mounting holes. Service temperature range is -90 - 168 deg F. Signs will last up to 2 years outdoors.

Additional Info: Signs will last up to 2 years outdoors