Menu Search
Search
ACCUFORM MANUFACTURING #MEQM088VS

Sign, Equipment; DANGER; LxH: 14 in. x 10 in.; Adhesive Vinyl

SKU # 84664295744
Type: Equipment Sign
Marking - Legend: Danger This Equipment Starts And Stops Automatically
Material: Adhesive Vinyl
Length: 14 in.
Height: 10 in.

Convey messages clearly and effectively and reduce workplace accidents with these bright easy-to-install signs. Vinyl Signs features are ideal for light-duty and indoor applications. Mount signs to curved areas such as polls pipes and barrels. Signs are m